Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal
Mfr # 99143-09
Zoro # G9875306
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 9 ft.
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99143-09
- Zoro # G9875306
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 108 in |
Blade Width | 1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 108 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- MILWAUKEE TOOL Cable Bit 3/8" x 54" (48-13-8237)
- PROTO 1/2" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5378CF)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- STARRETT Band Saw Blade, 8 ft. 1-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-01-1/2)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (91380-07-06)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-07-09-1/2)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (449723)
- Starrett Band Saw Blades