Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # 99571-09-09
Zoro # G9879777
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
- Width 3/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99571-09-09
- Zoro # G9879777
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 9" |
Width | 3/4" |
Blade Width | 3/4 in |
Blade Length | 117 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 3/4 in, Blade Length 117 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6590)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- KO-KEN Adaptor 1/4 For 1/4H Bit 30mm 3/8 Sq. Drive (13139-1/4)
- STARRETT Band Saw Blade, 11 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-07)
- STARRETT Band Saw Blade, 6 ft. 11-1/8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11-1/8)
- STARRETT Band Saw Blade, 6 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- STARRETT Band Saw Blade, 4 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-04-08-1/2)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (444346)
- Starrett Power Saw Blades