Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-09-09
Zoro # G9875461
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99186-09-09
- Zoro # G9875461
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 9 in |
Width | 1/2" |
Blade Length | 117 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 117 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Power Torx Bit, T30 x 50mm, PK10 (74533)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91210-08-09)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-11)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 13 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-13)
- STARRETT Band Saw Blade, 20 ft. L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-20)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-10)
- Starrett Band Saw Blades