Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-09-06
Zoro # G9873389
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99079-09-06
- Zoro # G9873389
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 6 in |
Width | 1/4" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/4 in |
Blade Length | 114 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 114 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD31/32)
- DEWALT 6" Magnetic Drive Guide (DW2055)
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-12-06)
- STARRETT Band Saw Blade, 11 ft. 8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-08)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12)
- STARRETT L.S. Starrett 681-14603 Bm24 Powerband Matrix Ii 44-7-8 Inchl 24 Tpi (681-14603)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-7' 9)
- Starrett Band Saw Blades