Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-09-06
Zoro # G9875446
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-09-06
- Zoro # G9875446
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 6 in |
Width | 1/2" |
Blade Length | 114 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 114 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-1)
- ASTRO PNEUMATIC TUNGSTEN CARBIDE GASKET SCRAPER (AO9532)
- STARRETT Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-10)
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09)
- STARRETT Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-11)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15-04)
- SUPERCUT 168-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (537192)
- Starrett Band Saw Blades