Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 3" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal
Mfr # 91120-09-03
Zoro # G9882437
original price:
$17.37
5% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 9 ft. 3"
- Width 1/4"
- Teeth per Inch 4
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91120-09-03
- Zoro # G9882437
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 3" |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 111 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 111 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 2 Pack (KBS1232-2)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- TITAN Rectangular Inspection Mirror (11666)
- CLEVELAND 29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C00902)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09-1/2)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-07-09-1/2)
- STARRETT Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-11)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8 TPI, 0.035" Thick, Bimetal (91720-10-10-1/2)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-11)
- DOALL SILENCER PLUS BI-METAL SAWBLADE (333-234159.000)
- Starrett Band Saw Blades