Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-09-03
Zoro # G9875540
original price:
$59.63
16% off
new price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-09-03
- Zoro # G9875540
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 3 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 111 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 111 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- INSIZE Surface Specimen Set (ISR-CSE319)
- RIDGID 14 in L 2 in Cap. Aluminum End Pipe Wrench (E-914)
- AMPG Drawbar For Vari Speed Mill, 2J (Z9005)
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09)
- STARRETT Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-10)
- STARRETT Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-11)
- STARRETT Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-11-06)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-07-09)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-14-06)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1815944)
- Starrett Band Saw Blades