Shop All Band Saw Blades
Starrett
Band Saw Blade, 9 ft. 2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # 99206-09-02
Zoro # G9876581
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99206-09-02
- Zoro # G9876581
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 2" |
Width | 3/4" |
Blade Width | 3/4 in |
Blade Length | 110 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 3/4 in, Blade Length 110 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 30-250 in/lbs. (85061M)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (366180)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-09)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-06)
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-07)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-13-06)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-10)
- STARRETT Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Carbon Steel, Tennax Pro Series (99570-14-08)
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (82019D2B123735)
- Starrett Power Saw Blades