Shop All Band Saw Blades
Starrett
Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 99192-08
Zoro # G9876015
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99192-08
- Zoro # G9876015
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 8 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 96 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 96 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- METABO 3 1/2" JIGSAW BLD 8TPI HCS (623654000)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- STARRETT Band Saw Blade, 8 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-08-03)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-10)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11-03)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-11)
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (532470)
- Starrett Power Saw Blades