Shop All Band Saw Blades
Starrett
Band Saw Blade, 8 ft. 9" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal
Mfr # 91510-08-09
Zoro # G9885578
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 8 ft. 9"
- Width 3/4"
- Teeth per Inch 3
- Thickness 0.032"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 91510-08-09
- Zoro # G9885578
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 8 ft. 9" |
Width | 3/4" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/4 in |
Blade Length | 105 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 105 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Clutch 1/4 Power Bit x 2 (150CG832A)
- RIDGID Drain Cleaning Cable, 3/8 In. x 50 ft. (C-31)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #30 (C23184)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/16" (80512)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-12-10)
- STARRETT Band Saw Blade, 11 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-11-04)
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 14-18 Tpi (BM1418B)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-11-06)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09-1/2)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- Starrett Band Saw Blades