Shop All Band Saw Blades
Starrett
Band Saw Blade, 8 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-08-09
Zoro # G9873291
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99079-08-09
- Zoro # G9873291
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 8 ft. 9 in |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 105 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 105 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Protractor, Round, 6 In (C19)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Shallow Socket (1-2148)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-06)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04)
- STARRETT Band Saw Blade, 11 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-11-04)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi (BM24)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15)
- SUPERCUT 105.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (709759)
- Starrett Band Saw Blades