Shop All Band Saw Blades
Starrett
Band Saw Blade, 8 ft. 2" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel
Mfr # 93590-098W
Zoro # G1821395
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
- Length 8 ft. 2"
- Width 5/8"
- Teeth per Inch 7
- Thickness 0.022"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 93590-098W
- Zoro # G1821395
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 8 ft. 2" |
Width | 5/8" |
Blade Length | 98 in |
For Material Width | 6 in |
Blade Width | 5/8 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Foam, Fresh Meat, Paper, Rubber, Vegetables, Tool Brand Starrett, Blade Series Band Knife, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 98 in, Blade Thickness 0.022 in, Teeth per Inch 7, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Scalloped, For Material Thickness 6 in, For Material Width 6 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bent End Needle Nose Pliers, 6" (KTI-51206)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #10 (C13132)
- INTERSTATE PNEUMATICS Jack Hammer Hose CU Coupler Safety Pin (CU-P)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21236B9118GR)
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-08-05)
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-02)
- STARRETT Band Saw Blade, 10 ft. 1-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-10-01-1/2)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07-1/2)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04-1/2)
- STARRETT Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Intenss PRO Series (99926-18-10)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533842)
- Starrett Power Saw Blades