Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 91401-07-09
Zoro # G9884537
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91401-07-09
- Zoro # G9884537
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9" |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 93 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita 9120 Battery (9120 BATTERY MAKITA)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1IN (55464)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3103)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-11)
- STARRETT Band Saw Blade, 7 ft. 5-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-05-1/2)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- STARRETT Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-02)
- STARRETT Band Saw Blade, 9 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-01)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-09)
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-11-05)
- Starrett Band Saw Blades