Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 99125-07-09
Zoro # G9873790
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99125-07-09
- Zoro # G9873790
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 3/8" |
Blade Width | 3/8 in |
Blade Length | 93 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Includes: Not Applicable (SA-8A)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- GREENLEE Bladder, Rubber (34269)
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-10)
- STARRETT Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/2)
- STARRETT Band Saw Blade, 10 ft. 5" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-05)
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-09)
- STARRETT Band Saw Blade, 7 ft. 5-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-05-1/2)
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-04-11-1/2)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-7'9-1/2)
- Starrett Band Saw Blades