Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-07-09
Zoro # G9873285
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99079-07-09
- Zoro # G9873285
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 1/4" |
Blade Length | 93 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/4 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination plier L.180 mm head polished handles multi-component handles with softer layers (65013180)
- TEKTON 3/4 Inch Drive x 28 mm Deep 6-Point Socket (SHD33128)
- DRILL AMERICA m45x1.5 HSS Metric Hand Tap (DWTSMT45X1.5)
- MILWAUKEE TOOL 1-3/4" SDS Max Demolition Hammer (5446-21)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-07-09-1/2)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-05-02)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-07-1/2)
- SUPERCUT 79-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208955)
- Starrett Band Saw Blades