Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 99102-07-09
Zoro # G9873495
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99102-07-09
- Zoro # G9873495
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9 in |
Width | 1/2" |
Blade Length | 93 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12055)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18043TT)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-11)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15-04)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-09)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal (99154-12-10)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (202588)
- Starrett Band Saw Blades