Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 91181-07-09-1/2
Zoro # G9882936
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/4"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 91181-07-09-1/2
- Zoro # G9882936
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2" |
Width | 1/4" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/4 in |
Blade Length | 93-1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- WIHA Insulated Tool Set, 5 pc. (32872)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Gray (6777MD5)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-07-09)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09)
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-05)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-124W)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-06-08)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-11-1/2)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79634CLB144420)
- Starrett Band Saw Blades