Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-07-09-1/2
Zoro # G9873215
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99079-07-09-1/2
- Zoro # G9873215
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/4" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/4 in |
Blade Length | 93-1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP3)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- WARNER PROGRIP® 1‐1/2" Full Flex Putty Knife (90127)
- PFERD 8" Flat File - DIY Packaged - Smooth Cut, with Handle (11009P)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-07-09)
- STARRETT Band Saw Blade, 10 ft. L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-10)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-08-10)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-07-09)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-10)
- STARRETT L.S. Starrett 681-14603 Bm24 Powerband Matrix Ii 44-7-8 Inchl 24 Tpi (681-14603)
- LENOX Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.5"W, 14 TPI, .025" Thick (4048NEC12127)
- Starrett Band Saw Blades