Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal
Mfr # 99152-07-09-1/2
Zoro # G9873991
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99152-07-09-1/2
- Zoro # G9873991
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 93-1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 93-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket (SHD02110)
- HUSQVARNA Vacuum Plate Gasket (578932101)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-12-10)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-10)
- STARRETT Hole Saw Arbor with Pilot Drill (A1)
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-08)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-09-06)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-12-06)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81709D2B113580)
- Starrett Band Saw Blades