Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-07-09-1/2
Zoro # G9875181
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-07-09-1/2
- Zoro # G9875181
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/2" |
Blade Length | 93-1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #31 (C15914)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- STARRETT Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-06)
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel, MeatKutter Series (94316-124W)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-06)
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1802858)
- Starrett Band Saw Blades