Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-07-08-1/2
Zoro # G9875087
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-07-08-1/2
- Zoro # G9875087
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 8-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 92-1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 92-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- SIMONDS Knife File, Bastard/Dbl., 10inL, Nat. (73503000)
- GREY PNEUMATIC 1/2" Drive Internal Torx Impact Set, Torx(R), 8 pcs (1300T)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- STARRETT Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-06)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-11-06)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-07-1/2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (99903-11-06)
- SUPERCUT 72-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400038)
- Starrett Band Saw Blades