Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-07-07
Zoro # G9875175
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-07-07
- Zoro # G9875175
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 7 in |
Width | 1/2" |
Blade Length | 91 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 91 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV64)
- LINK 6MM HSS Se 6.30 X 9.52 Drill 10.71 Cbore 7.94 Shank 39.69 Oal (75-L2-523)
- CAT 18 Inch Pro Tool Bag (240051)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12-06)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-12-06)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- STARRETT Band Saw Blade, 7 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-01)
- STARRETT Band Saw Blade, 11 ft. 8" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-11-08)
- STARRETT Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-10)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (422825)
- Starrett Power Saw Blades