Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal
Mfr # 91380-07-06
Zoro # G9884351
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91380-07-06
- Zoro # G9884351
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 6" |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 90 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 90 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- MITUTOYO Micrometer, Head (150-832)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91510-07-09-1/2)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11-05)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal (99154-12-10)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal (91570-07-09)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11-03)
- STARRETT Band Saw Blade, 5 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-05)
- SUPERCUT 162-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200485)
- Starrett Band Saw Blades