Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-07-06
Zoro # G9875008
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-07-06
- Zoro # G9875008
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 90 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 90 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- S & W MANUFACTURING Shrt Plunger, 316SS, Lght-E, 1/2-13" (SSW10-10SL-316)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- S & W MANUFACTURING Brass Stb Pll Rng, Lck Ns P, 5/8-11", 2.27" (BLPR58)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-12)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-12-06)
- STARRETT Band Saw Blade, 11 ft. 8" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-11-08)
- SUPERCUT 56.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (322019)
- Starrett Power Saw Blades