Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-07-11
Zoro # G9873276
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99079-07-11
- Zoro # G9873276
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 11 in |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 95 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 95 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Asphalt Lute T-Bracket for GG875 (GG875-02)
- WESTWARD Transfer Punch, 27/32 In Tip, 4-7/8 In L (22N836)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal (99167-10-05)
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91151-11-09)
- STARRETT Band Saw Blade, 8 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-10-10-1/2)
- STARRETT Band Saw Blade, 8 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-01)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-10)
- Starrett Band Saw Blades