Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 91401-07-10
Zoro # G9884607
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91401-07-10
- Zoro # G9884607
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 10" |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 94 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 94 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55606)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- BIG HORN Featherboard - Carded (10215C)
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-11)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- STARRETT Band Saw Blade, 7 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-05)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-10)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series (93590-124W)
- STARRETT Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15-08)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (430059)
- Starrett Band Saw Blades