Starrett

Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Primary Saw Application Metal
  • Width 1/2"
  • Teeth per Inch 10/14
  • Thickness 0.025"
  • Material Bimetal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6 ft. 9 in
Width 1/2"
Blade Length 81 in
For Material Width 3-1/2 in to 7 in
Blade Width 1/2 in
Blade Length Group 6 ft to 6 ft 11 in (72 in to 83 in)

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 81 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.