Shop All Band Saw Blades
Starrett
Band Saw Blade, 6 ft. 8" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal
Mfr # 91340-06-08
Zoro # G9883730
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91340-06-08
- Zoro # G9883730
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8" |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 80 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10814 (10814)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-22-INS)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10-10-1/2)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12-06)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-06)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-07-09-1/2)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11-03)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- Starrett Power Saw Blades