Shop All Band Saw Blades
Starrett
Band Saw Blade, 6 ft. 8 in L, 3/8" W, 8/12 TPI, 0.025" Thick, Bimetal
Mfr # 99122-06-08
Zoro # G9873617
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 8/12
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99122-06-08
- Zoro # G9873617
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8 in |
Width | 3/8" |
Blade Length | 80 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/8 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Manual Roll Groover, 6 in Max. Pipe Size (1000000212)
- CMT Box/Finger Joint Set 8" dia, 5/8" Bore (230.224.08)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (246001)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- STARRETT Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-10)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-13-06)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-02)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-08)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-10)
- Starrett Power Saw Blades