Shop All Band Saw Blades
Starrett
Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99079-06-08
Zoro # G9873249
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99079-06-08
- Zoro # G9873249
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8 in |
Width | 1/4" |
Blade Length | 80 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/4 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- OTC Die Set Std Ot7402 Ns 032994 (216884)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- MARSHALLTOWN Trwl Margn Cs 5 in.Lx1-1/2 in. (934)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- STARRETT Band Saw Blade, 10 ft. 5" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-05)
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-08)
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-00-1/2)
- STARRETT Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-12-06)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (70914D2B123910)
- Starrett Power Saw Blades