Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 91401-05
Zoro # G9884406
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 91401-05
- Zoro # G9884406
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 60 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 60 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Polyester Tool Roll Up (5871)
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (9K 98 98 33 US)
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- STARRETT Band Saw Blade, 5 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-08)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04-1/2)
- STARRETT Band Saw Blade, 5 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-05)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99191-07-09)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-07-09-1/2)
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80178D2B62030)
- Starrett Power Saw Blades