Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 99192-05-08
Zoro # G9876067
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99192-05-08
- Zoro # G9876067
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 8 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 68 in |
Blade Width | 1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 68 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32046)
- GEARWRENCH 1/4" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 9" (81055)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-06-08)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-11-06)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-07-09)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-09-02)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87921CLB134115)
- Starrett Band Saw Blades