Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 4-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 99125-05-04-1/2
Zoro # G9873845
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99125-05-04-1/2
- Zoro # G9873845
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4-1/2 in |
Width | 3/8" |
Blade Width | 3/8 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 64-1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG HD Pocket Hole Jig (KJHD)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09)
- STARRETT Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11-06)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99569-10)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- STARRETT Hole Saw Arbor with Pilot Drill (A1)
- MORSE Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (15' ZWEG083C34MAVPR)
- Starrett Band Saw Blades