Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 99102-05-04-1/2
Zoro # G9873407
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99102-05-04-1/2
- Zoro # G9873407
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 64-1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- BIG HORN 10 Inch Table Saw Blade Holder (19176)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- KRAFT TOOL Elite Series Carbon Steel Cem, 18"x5 (CFE546L)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-11)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-07-09)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-09)
- STARRETT Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-04-08-3/4)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-06)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -6'8)
- Starrett Band Saw Blades