Shop All Band Saw Blades
Starrett
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal
Mfr # 99190-05-04-1/2
Zoro # G9876329
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99190-05-04-1/2
- Zoro # G9876329
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 5 ft. 4-1/2 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 64-1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.02 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- SUNEX 1/2" Drive Impact Socket 6 (233M)
- STARRETT L.S. Starrett 681-14603 Bm24 Powerband Matrix Ii 44-7-8 Inchl 24 Tpi (681-14603)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-07-09)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-10)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-05-04-1/2)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233131)
- Starrett Power Saw Blades