Shop All Band Saw Blades
Starrett
Band Saw Blade, 4 ft. 8-7/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99124-04-08-7/8
Zoro # G9873626
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99124-04-08-7/8
- Zoro # G9873626
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 4 ft. 8-7/8 in |
Width | 3/8" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/8 in |
Blade Length | 56-7/8 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 56-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY Clean Out Ball 3'' Hard, 90mm (COBH30)
- DRILL AMERICA 14.00mm Cobalt Metric Drill Bit 1/2" Shank (D/AMMCO14.00)
- HHIP 6 X 1/4 Coolant Hose Pack 2 Pieces (8401-0211)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #16 (41686)
- STARRETT Band Saw Blade, 10 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-01)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99906-11-06)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-09-02)
- STARRETT Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13)
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81726D2B72335)
- Starrett Band Saw Blades