Shop All Band Saw Blades
Starrett
Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99124-04-11-1/2
Zoro # G9873608
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99124-04-11-1/2
- Zoro # G9873608
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 4 ft. 11-1/2 in |
Width | 3/8" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 59-1/2 in |
Blade Width | 3/8 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 59-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- BON TOOL Bon 84-242 Duct Tape, Silver, 180 Foot X 2" (84-242)
- STARRETT Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-10-1/2)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-12-06)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-02)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09-1/2)
- STARRETT Band Saw Blade, 11 ft. 10" L, 5/8" W, 3 TPI, 0.022" Thick, High Carbon steel, MeatKutter Series (94316-142W)
- STARRETT Band Saw Blade, 13 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-13-02)
- SUPERCUT 103-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443400)
- Starrett Power Saw Blades