Shop All Band Saw Blades
Starrett
Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal
Mfr # 99190-04-11-1/2
Zoro # G9876268
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99190-04-11-1/2
- Zoro # G9876268
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 4 ft. 11-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 59-1/2 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 59-1/2 in, Blade Thickness 0.02 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-12-06)
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-04)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-10)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-14-06)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99906-11-06)
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442434)
- Starrett Band Saw Blades