Shop All Band Saw Blades
Starrett
Band Saw Blade, 2 ft. 04-3/4 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal
Mfr # 99190-02-04-3/4
Zoro # G9876155
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99190-02-04-3/4
- Zoro # G9876155
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 2 ft. 04-3/4 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 28-3/4 in |
Blade Length Group | 0 ft to 3 ft 11 in (0 to 47 in) |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 28-3/4 in, Blade Thickness 0.02 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacement 1/2". Collet/Pin Assembly (OTC4581-1)
- SURTEK Sponge And Rubber Grout Float, 9 12 X 4 X 34 (123197)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1137700)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- STARRETT Band Saw Blade, 2 ft. 11-3/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-11-3/8)
- STARRETT Band Saw Blade, 2 ft. 08-7/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-08-7/8)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-09)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-14-06)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-05-04-1/2)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-11-1/2)
- STARRETT Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-08-02-1/2)
- Starrett Band Saw Blades