Shop All Band Saw Blades
Starrett
Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal
Mfr # 99915-16
Zoro # G9878779
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 5/8
- Thickness 0.042"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99915-16
- Zoro # G9878779
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 16 ft. |
Width | 1-1/4" |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 16 ft |
Blade Width | 1 1/4 in |
Blade Length Group | 16 ft to 16 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO21)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15134)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-09-1/2)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-07-09-1/2)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-07)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-03)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (451184)
- Starrett Band Saw Blades