Shop All Band Saw Blades
Starrett
Band Saw Blade, 16 ft. 7" L, 5/8" W, 3 TPI, 0.018" Thick, Carbon Steel
Mfr # 94357-199W
Zoro # G7686519
Sold in multiples of 24 for $412.56
$412.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
- Length 16 ft. 7"
- Width 5/8"
- Teeth per Inch 3
- Thickness 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 94357-199W
- Zoro # G7686519
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 16 ft. 7" |
Width | 5/8" |
For Material Width | 7 in to 10 in |
Blade Length | 16 ft 7 in |
Blade Width | 1 in |
Blade Length Group | 16 ft to 16 ft 11 in |
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 1 in, Blade Length 16 ft 7 in, Blade Thickness 0.018 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- STARRETT Aluminum Rule Straight Edge, 60" (ASE-60)
- KNIPEX 11 3/4 in End Cutting Plier Uninsulated (55 00 300)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99567-07-09)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-06)
- STARRETT Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-03)
- STARRETT Band Saw Blade, 13 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-13-02)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (99576-13-06)
- SUPERCUT 99.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (708219)
- Starrett Band Saw Blades