Shop All Band Saw Blades
Starrett
Band Saw Blade, 16 ft. 7" L, 1" W, 3 TPI, 0.032" Thick, Carbon Steel, MeatKutter Series
Mfr # 94357-199W
Zoro # G7771605
Sold in multiples of 24 for $375.60
$375.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
- Length 16 ft. 7"
- Width 1"
- Teeth per Inch 3
- Thickness 0.032"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 94357-199W
- Zoro # G7771605
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 16 ft. 7" |
Width | 1" |
Blade Length | 16 ft 7 in |
Blade Width | 1 in |
For Material Width | 7 in to 10 in |
Blade Length Group | 16 ft to 16 ft 11 in |
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 1 in, Blade Length 16 ft 7 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTD441 - 8 Piece Plier Set (441 TTD)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- TRUPER DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (TR575152)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #59 (C15881)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91120-07-09-1/2)
- STARRETT Band Saw Blade, 13 ft. 1/2" L, 1" W, 2 TPI, 0.035" Thick, Bimetal (91670-13-00-1/2)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- STARRETT Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10-1/2)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05-04)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12-06)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401080)
- Starrett Band Saw Blades