Shop All Band Saw Blades
Starrett
Band Saw Blade, 14 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal
Mfr # 91380-14-06
Zoro # G9884360
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 91380-14-06
- Zoro # G9884360
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6" |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 14 ft 6 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T9 Tip Size, 6 in Long (68609)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Bare Tool (DCD130B)
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- STM 5C Spin Index (326110)
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 14-18 Tpi (BM1418B)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal (91281-07-09-1/2)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-11-06)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-08)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-07-09)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-06)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (83775CLB144520)
- Starrett Band Saw Blades