Shop All Band Saw Blades
Starrett
Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 91401-13
Zoro # G9884616
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 13 ft.
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 91401-13
- Zoro # G9884616
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 13 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length | 13 ft |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/4" x 16' P1000 Series Yellow Clad A2 Blade Power Return Tape Measure (PHV1316N)
- CTA MANUFACTURING 1/4" Drive, T25 SAE Socket, 5 Points (9685)
- MILWAUKEE TOOL 13mm Metric Combination Wrench (45-96-9513)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X20)
- STARRETT Band Saw Blade, 10 ft. L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-10)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91190-07-09-1/2)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (99906-13-03)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91140-07-09)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- STARRETT Band Saw Blade, 7 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-01)
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1800655)
- Starrett Band Saw Blades