Shop All Band Saw Blades
Starrett
Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-13
Zoro # G9875866
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-13
- Zoro # G9875866
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 13 ft. |
Width | 1/2" |
Blade Length | 13 ft |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 13 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Gage 20Mm (667M-20)
- MILWAUKEE TOOL 1-11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9620)
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- STARRETT Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-04)
- STARRETT Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-02)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-09-06-1/2)
- STARRETT Band Saw Blade, 8 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-01)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1813945)
- Starrett Power Saw Blades