Shop All Band Saw Blades
Starrett
Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-13-02
Zoro # G9875741
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-13-02
- Zoro # G9875741
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 13 ft. 2 in |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 13 ft 2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 13 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 3/4" x 1" (HCSU.3/4)
- KNIPEX Concreters Nippers, 10" Concreters Nip (99 01 250 SBA)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size (1350)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YT67)
- STARRETT Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-04)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi (BM24)
- STARRETT L.S. Starrett 681-14603 Bm24 Powerband Matrix Ii 44-7-8 Inchl 24 Tpi (681-14603)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-07-09-1/2)
- STARRETT Band Saw Blade, 7 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07)
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (69086D2B41510)
- Starrett Power Saw Blades