Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
Mfr # 99102-12
Zoro # G9873547
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99102-12
- Zoro # G9873547
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 12 ft |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6802)
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- MILWAUKEE TOOL 2" Diamond Max Hole Saw (49-56-5645)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt (752054X)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99903-09)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-11-06)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 8 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91550-11-01)
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-03)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10)
- Starrett Band Saw Blades