Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal
Mfr # 91261-12-06
Zoro # G9883310
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 12 ft. 6"
- Width 3/8"
- Teeth per Inch 6
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 91261-12-06
- Zoro # G9883310
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6" |
Width | 3/8" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/8 in |
Blade Length | 12 ft 6 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, BS, 48x5" (CC834B-01)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Socket (SHD13124)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-05)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-11-05)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-06)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09-1/2)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- Starrett Band Saw Blades