Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
Mfr # 99192-12-06
Zoro # G9876408
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99192-12-06
- Zoro # G9876408
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6" |
Width | 1/2" |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 1/2 in |
Blade Length | 12 ft 6 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 22-Blade go no-go gauge set with 45° tips (000N)
- BON TOOL Bon 22-534 Big Blue Bull Trowel, Blue Steel 36" X 12" Rnd End (22-534)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-05-04-1/2)
- STARRETT Band Saw Blade, 6 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-10)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12-06)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99574-12-10)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-124W)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-08)
- Starrett Power Saw Blades