Shop All Band Saw Blades
Starrett
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 99186-12-06
Zoro # G9875647
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 99186-12-06
- Zoro # G9875647
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 12 ft 6 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 25 ft Tape Measures, 1 in Blade (57213)
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- STARRETT Band Saw Blade, 4 ft. 06-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-04-06-1/2)
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-11-1/2)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-07-09-1/2)
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-08-1/2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99191-07-09)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1829212)
- Starrett Band Saw Blades